Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RW27-1D3-D063 WEG Electric Overload Relays, RW Series, Overload Relay, 4.00-6.30A, Class 10
MFG Item Number
RW27-1D3-D063
RW27-1D3-D063 WEG Electric Overload Relays, RW Series, Overload Relay, 4.00-6.30A, Class 10
MFG Item Number
RW27-1D3-D063
Description
Overload Relays, RW Series
Overload Relay, 4.00-6.30A, Class 10
Bimetallic Amb. Compensated Convertible Manual/Auto Reset Setting Ranges Up To 840 Amps Tripping Class 10A UL, IEC, CE Approvals RW series thermal overload relays can be directly mounted under WEG contactors, assuring electrical and mechanical operation as an open across the line starter. The RW series is a perfect compliment to the CWC and CWM contactors. All sizes provide complete motor protection offering ambient temperature compensation, phase loss sensitivity protection, and current unbalance sensitivity.
Variety of Accessories Available
Specifications
Specifications
Manufacturer Part Number
RW27-1D3-D063
Manufacturer
WEG Electric
Product Series
RW
Family Series
WEG Electric Overload Relays, RW Series
Description
Overload Relay, 4.00-6.30A, Class 10
Type
Bimetallic
Current Rating
4-6.3 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Ambient Temperature
-4-158 °F
Approvals
cUL, UL
Net Weight
0.363 lbs
Gross Weight
0.363 lbs
RW27-1D3-D063
WEG Electric Overload Relays, RW Series