70.005.0653.0
Wieland Plugs & Receptacles, Revos Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70.005.0653.0

Wieland Plugs & Receptacles, Revos Series

70.005.0653.0

Wieland Plugs & Receptacles, Revos Series
6 POLE ADAPTER/ 35A SL RIGHT SOCKET
MFG Item Number
70.005.0653.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Revos Series
Item #
70.005.0653.0
6 POLE ADAPTER/ 35A SL RIGHT SOCKET

Revos Series Information

  • High‑quality Aluminum and Die‑cast Zinc Alloy Housings
  • Housings are Corrosion‑Resistant, Water and Dust Proof and Suitable for Hardest Environmental Conditions
  • Multiple Cable Entry Types
  • Contact Inserts are Available in 6 to 92 Pole Designs
  • Contact Inserts are Suitable for Currents from 4 to 100A and Voltages to 5.5kV
Industrial multipole connectors are specially designed for applications in extremely rough environments. revos handles even the toughest jobs, for the powder‑coated aluminum housings protect against mechanical wear and prevent ingress of splashing water or dust. Clear assignments when wiring, easy meintance and individual marking options help you to maintain an overview at any time. revos makes the installation of machines and industrial systems easier and helps to save time.

Videos

Specifications

Specifications
Manufacturer Part Number 70.005.0653.0
Manufacturer Wieland
Product Series Revos
Family Series Wieland Plugs & Receptacles, Revos Series
Description 6 POLE ADAPTER/ 35A SL RIGHT SOCKET INSERT
Number of Contacts 6 Pole with Ground
Connection Configuration Female
Size 14-8 AWG
Current Rating 35 A
Voltage 600 V
Operating Temperature -40-120 °C
Material Copper Alloy
Finish Hard-Silver
Wire Size Range 14-8 AWG
Enclosure None (Insert Only)
Approvals CCC, CSA, UR, VDE
Net Weight 0.405 lbs
Gross Weight 0.405 lbs