Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-124-1

Schneider Relays

70-124-1

Schneider Relays
Socket, 11 Terminal, 15A/300V Max,
Item Number
70-124-1
MFG Item Number
P701241EM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
70-124-1
Socket, 11 Terminal, 15A/300V Max,

Series Information

Specifications

Specifications
Manufacturer Part Number P701241EM
Manufacturer Schneider
Family Series Schneider Relays
Description Socket, 11 Terminal, 15A/300V Max, Chassis Mount/Thru-Panel, with Mounting Ears
Number of Connections 11
Max Voltage 300 V
Current Rating 15 A
Touch Safe No
Mounting Chassis Mount
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
SR3B-51
SR3B-51
IDEC Relays, RR Series