70.310.0640.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70.310.0640.0 Wieland Plugs & Receptacles, 6 POLE/ SCREW CLAMP PLUG INSERT
MFG Item Number
70.310.0640.0

70.310.0640.0 Wieland Plugs & Receptacles, 6 POLE/ SCREW CLAMP PLUG INSERT

MFG Item Number
70.310.0640.0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
70.310.0640.0
6 POLE/ SCREW CLAMP PLUG INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number 70.310.0640.0
Manufacturer Wieland
Family Series Wieland Plugs & Receptacles
Description 6 POLE/ SCREW CLAMP PLUG INSERT
Number of Contacts 7 Pole
Connection Configuration Male
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-120 °C
Material Copper Alloy
Finish Tin
Wire Size Range 18-12 AWG
Approvals CSA, cURus, UR, VDE
Net Weight 0.095 lbs
Gross Weight 0.095 lbs