Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 70.310.1640.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Plugs & Receptacles |
| Description | 16 POLE/ SCREW CLAMP PLUG INSERT |
| Number of Contacts | 17 Pole |
| Connection Configuration | Male |
| Current Rating | 16 A |
| Voltage | 500 V |
| Operating Temperature | -40-120 °C |
| Material | Copper Alloy |
| Finish | Tin |
| Wire Size Range | 18-12 AWG |
| Approvals | CSA, cURus, UR, VDE |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |