Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-08461-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | M8 Male 90_ Field-Wireable (Solder Pins), 4-Pol. 0.25Mm_ |
| Connector Class | Pico (M8) |
| Gender | Male with Male Threads |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 3.5-5 mm |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 4 A |
| Contact Type | Solder |
| Operating Temperature | -25-85 °C |
| Net Weight | 0.0176 lbs |
| Gross Weight | 0.0176 lbs |