7000-12961-0000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7000-12961-0000000 Murrelektronik Connectors, M12 Female 0_ Field-Wireable Screw
MFG Item Number
7000-12961-0000000

7000-12961-0000000 Murrelektronik Connectors, M12 Female 0_ Field-Wireable Screw

MFG Item Number
7000-12961-0000000
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, Series
Item #
7000-12961-0000000
M12 Female 0_ Field-Wireable Screw

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-12961-0000000
Manufacturer Murrelektronik
Family Series Murrelektronik Connectors
Description M12 Female 0_ Field-Wireable Screw Term., 5-Pol. Max.0,75Mm_ 6-8Mm
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 5
Number of Pins 5
Connection M12 x 1.00
Protection Rating IP67
Angle Straight
Cable Diameter Range 6-8 mm
Number of Cables 1
AC Voltage 60 VAC
DC Voltage 60 VDC
Current Rating 4 A
Contact Type Screw Terminal
Operating Temperature -40-85 °C
Net Weight 0.0586 lbs
Gross Weight 0.0586 lbs
Alternatives
7000-12962-0000000
7000-12962-0000000
Murrelektronik Connectors