Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFA 30000 Exhaust Filter Series Information
| Manufacturer Part Number | 11730004055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PFA 30000 Exhaust Filter |
| Family Series | Pfannenberg Fans, PFA 30000 Exhaust Filter Series |
| Description | Exhaust Filter, Lt Gray Grille (RAL7035), PFA30000, NEMA 12, 4th Generation |
| Depth | 1.65 " |
| Width | 7.95 " |
| Material | Thermoplastic |
| Application | Exhaust Filter |
| Approvals | cULus |
| Height | 8 " |
| Net Weight | 0.655 lbs |
| Gross Weight | 0.92 lbs |