7000-13281-3490500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-13281-3490500

Murrelektronik Cordsets

7000-13281-3490500

Murrelektronik Cordsets
M12 Female 90_ Shielded, Pur 5X0.34
MFG Item Number
7000-13281-3490500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-13281-3490500
M12 Female 90_ Shielded, Pur 5X0.34

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-13281-3490500
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Female 90_ Shielded, Pur 5X0.34 Shielded Gray, 5M
Cable Type PUR, PVC
Number of Pins 5
Connection Type 5-pole, M12, Right Angle Female to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 60 VAC, 60 VDC
Color Gray
Current Rating 4 A
Connection M12 x 1.00
Length 5 m
Connector Class Micro (M12)
Number of Wires 5
Wire Size Range 22
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Female
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0.6966 lbs
Gross Weight 0.6966 lbs