Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9J3030FJ Eaton Disconnect Switches, UL98 J-FRAME 3P 30A J-FusROTARY DISC
MFG Item Number
R9J3030FJ
R9J3030FJ Eaton Disconnect Switches, UL98 J-FRAME 3P 30A J-FusROTARY DISC
MFG Item Number
R9J3030FJ
Description
Disconnect Switches, Series
UL98 J-FRAME 3P 30A J-FusROTARY DISC
Specifications
Specifications
| Manufacturer Part Number |
R9J3030FJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 30 A, Class J fuses, Three-pole, Switch body, R9 Series, 600 V, J frame |
| Poles |
3 |
| Current Rating |
30 A |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
4.4 lbs |
| Gross Weight |
4.4 lbs |
R9J3030FJ
Eaton Disconnect Switches