Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-15051-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12-M12 Adapter For Cube67+, For External Actor Power |
| Connector Class | Micro (M12) |
| Number of Poles | 2 |
| Connection Type | Straight |
| Connection | M12 x 1.00 Female to M12 x 1.00 Male |
| Protection Rating | IP67 |
| Gender | Male to Female |
| Voltage | 30 V |
| Current Rating | 4 A |
| Net Weight | 0.0441 lbs |
| Gross Weight | 0.0441 lbs |