7000-19165-9790020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-19165-9790020

Murrelektronik Cordsets

7000-19165-9790020

Murrelektronik Cordsets
M12 Male Flange Plug A Coded Rear
MFG Item Number
7000-19165-9790020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-19165-9790020
M12 Male Flange Plug A Coded Rear

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-19165-9790020
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Male Flange Plug A Coded Rear Mount, Pp-Wires 12X0,14 0.2M
Receptacle Description M12 Male Rear Mount Receptacle
Connector Class Micro (M12)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 12
Mounting Back Mount
Connection M12 x 1.00
Length 0.2 m
Mounting Threads M16 x 1.50
Protection Rating IP67
Number of Wires 12
Max Voltage 30 VAC, 30 VDC
Current Rating 1.5 A
Operating Temperature -40-85 °C
NEMA Rating NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Net Weight 0.0617 lbs
Gross Weight 0.0617 lbs