Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-42251-0000000
Murrelektronik Connectors
Adaptor M12 Male/ M12 Female 4
MFG Item Number
7000-42251-0000000
This item cannot be canceled or returned
Description
Item #
7000-42251-0000000
Adaptor M12 Male/ M12 Female 4
Specifications
Specifications
| Manufacturer Part Number |
7000-42251-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Adaptor M12 Male/ M12 Female 4 Poleshielded, I To U |
| Connector Class |
Micro (M12) |
| Gender |
Male with Female Threads |
| Number of Poles |
4 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| AC Voltage |
30 VAC |
| DC Voltage |
30 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-25-85 °C |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
7000-42251-0000000
Murrelektronik Connectors