Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-42771-0000000 Murrelektronik Cordsets, T-Coupler Slimline M12-Female 5P. /
MFG Item Number
7000-42771-0000000
7000-42771-0000000 Murrelektronik Cordsets, T-Coupler Slimline M12-Female 5P. /
MFG Item Number
7000-42771-0000000
This item cannot be canceled or returned
Description
Item #
7000-42771-0000000
T-Coupler Slimline M12-Female 5P. /
Specifications
Specifications
| Manufacturer Part Number |
7000-42771-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
T-Coupler Slimline M12-Female 5P. / 2X M12 Male, Feed Power + Feed Io-Link To Io-Link Class B |
| Connector Class |
Micro (M12) |
| Number of Poles |
5 |
| Connection Type |
Y-Splitter |
| Connection |
M12 x 1.00 Female to (2) M12 x 1.00 Male |
| Protection Rating |
IP67 |
| Gender |
Female to (2) Male |
| Voltage |
30 V |
| Current Rating |
4 A |
| Net Weight |
0.0661 lbs |
| Gross Weight |
0.0661 lbs |
7000-42771-0000000
Murrelektronik Cordsets