Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 58627 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Fittings |
| Description | Blind Plug M12, Plastic, 10 Pieces |
| Connection Type | Hex Head |
| Trade Size | M12 |
| Material | Plastic |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Net Weight | 0.0035 lbs |
| Gross Weight | 0.0035 lbs |