Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-C0201-7960000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Wire & Cable |
| Description | Cable Drum _y 355Mm, Pur 2X2X0.34 Shielded Green Ul,Csa+Dragchain 100M, Profinet Typ C |
| Number of Conductors | 4 |
| Number of Pairs | 2 |
| Wire Size Range | 22 AWG |
| Jacket Color | Green |
| Voltage | 300 V |
| Temperature Rating | -40-176 °F |
| Shielding | Shielded |
| Insulation Material | PUR |
| Outer Diameter | 0.264 " |
| Net Weight | 16.5851 lbs |
| Gross Weight | 16.5851 lbs |