Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-74021-0000000 Murrelektronik Connectors, Rj45 Professional Male 45_ 4 Pol.
MFG Item Number
7000-74021-0000000
7000-74021-0000000 Murrelektronik Connectors, Rj45 Professional Male 45_ 4 Pol.
MFG Item Number
7000-74021-0000000
This item cannot be canceled or returned
Description
Item #
7000-74021-0000000
Rj45 Professional Male 45_ 4 Pol.
Specifications
Specifications
| Manufacturer Part Number |
7000-74021-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Rj45 Professional Male 45_ 4 Pol. Shielded, Ethernet |
| Connector Class |
RJ-45 |
| Gender |
Male |
| Number of Poles |
4 |
| Connection |
RJ-45 |
| Protection Rating |
IP20 |
| Angle |
Right Angle |
| Cable Diameter Range |
4.5-8 mm |
| Number of Cables |
1 |
| DC Voltage |
60 VDC |
| Current Rating |
1.75 A |
| Operating Temperature |
-40-70 °C |
| Net Weight |
0.056 lbs |
| Gross Weight |
0.056 lbs |
7000-74021-0000000
Murrelektronik Connectors