Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-74061-0000000
Murrelektronik Connectors
Push Pull Rj45 Male 90_ Profinet
MFG Item Number
7000-74061-0000000
This item cannot be canceled or returned
Description
Item #
7000-74061-0000000
Push Pull Rj45 Male 90_ Profinet
Specifications
Specifications
| Manufacturer Part Number |
7000-74061-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Push Pull Rj45 Male 90_ Profinet |
| Connector Class |
RJ-45 |
| Gender |
Male |
| Number of Poles |
4 |
| Connection |
RJ-45 |
| Protection Rating |
IP65, IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
6.5-9.5 mm |
| Number of Cables |
1 |
| DC Voltage |
60 VDC |
| Current Rating |
2 A |
| Contact Type |
IDC |
| Operating Temperature |
-40-70 °C |
| Net Weight |
0.1299 lbs |
| Gross Weight |
0.1299 lbs |
7000-74061-0000000
Murrelektronik Connectors