Series Information
| Manufacturer Part Number | 7000-78341-9780100 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | 7/8ft. Male Flange Plug, Wire 5X0.75 1M |
| Receptacle Description | Male 7/8 in Receptacle to Leads |
| Connector Class | Mini (7/8 in) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Front Mount |
| Connection | 7/8-16 UN |
| Length | 1 m |
| Mounting Threads | PG13.5 |
| Protection Rating | IP68 |
| Number of Wires | 5 |
| Max Voltage | 300 VAC, 300 VDC |
| Current Rating | 6 A |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Net Weight | 0.1896 lbs |
| Gross Weight | 0.1896 lbs |