Series Information
| Manufacturer Part Number | 7000-99621-9620500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Push Pull Power, Purz 5X2.5 Gray, 5M |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | 5-pole, Male to Flying Leads, Push Pull Power PROFINET |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 24 VAC, 24 VDC |
| Color | Gray |
| Current Rating | 16 A |
| Length | 5 m |
| Number of Wires | 5 |
| Wire Size Range | 14 |
| Operating Temperature | -40-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 2.3964 lbs |
| Gross Weight | 2.3964 lbs |