700090

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

700090 Chromalox Heaters, XPMC Series, XPMC-6221T3

MFG Item Number
700090

700090 Chromalox Heaters, XPMC Series, XPMC-6221T3

MFG Item Number
700090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, XPMC Series
Item #
700090
XPMC-6221T3

XPMC Series Information

XPMC Uses an Anodized Aluminum Body with Heat Sinks to Protect a Chromalox Cartridge Heater. The Unit May Be Ordered with Body Only, with Body + 1 Heat Sink or with 2 Heat Sinks. Each Additional Heat Sink Increases the Maximum Wattage of the Unit. Two Control Thermostats Can Be Used to Tailor the XPMC to Individual Needs. Also the Number of Heat Sinks May Be Adjusted to Suit the Wattage and T‑Rating Needed. Units May Be Ordered in 6" or 12" Lengths From 120v to 480v (12" Model Only)

Specifications

Specifications
Manufacturer Part Number 700090
Manufacturer Chromalox
Product Series XPMC
Family Series Chromalox Heaters, XPMC Series
Description XPMC-6221T3
Kilowatts 0.225 kW
Voltage 240 V
Design Type Enclosure Heater
Composition Anodized Aluminum
Application Panel Manufacturers, Gas Analyzers, Motor Control Centers
Approvals CSA
Net Weight 9 lbs
Gross Weight 9 lbs