7007B-N5
Edwards Signaling Signaling Devices, 7007B-N5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7007B-N5 Edwards Signaling Signaling Devices, 7007B-N5 Series, Buzzer Strobe, 110 Cd, 120VAC
MFG Item Number
7007B-N5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

7007B-N5 Edwards Signaling Signaling Devices, 7007B-N5 Series, Buzzer Strobe, 110 Cd, 120VAC

MFG Item Number
7007B-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 7007B-N5 Series
Item #
7007B-N5
Buzzer Strobe, 110 Cd, 120VAC

7007B-N5 Series Information

  • Designed for Installation in a Single Gang 2" X 4" Box
  • High Intensity Strobe
  • Neutral White Color
The Edwards 6536‑G5 Horn/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.


Specifications

Specifications
Manufacturer Part Number 7007B-N5
Manufacturer Edwards Signaling
Product Series 7007B-N5
Family Series Edwards Signaling Signaling Devices, 7007B-N5 Series
Description Buzzer Strobe, 110 Cd, 120VAC
Visual Function Strobe
Audible Function Buzzer
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Clear
Lamp Type Strobe
Mounting Box
Current Rating 0.115 A
Approvals UL
Comments Use in Call for Assistance Applications
Net Weight 0.41 lbs
Gross Weight 0.7 lbs