Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SY Series Information
| Manufacturer Part Number | SY2S-05 |
|---|---|
| Manufacturer | IDEC |
| Product Series | SY |
| Family Series | IDEC Relays, SY Series |
| Description | Relay Socket, 8-Terminal, for RY2 Series |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | Yes |
| Mounting | DIN Rail |
| Comments | 8 Terminal |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.0563 lbs |