Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
704A0131D Remke Industries Cordsets, MICRO Series, Single Key (M12) SJOOW Micro-Link
MFG Item Number
704A0131D
704A0131D Remke Industries Cordsets, MICRO Series, Single Key (M12) SJOOW Micro-Link
MFG Item Number
704A0131D
This item cannot be canceled or returned
Description
Single Key (M12) SJOOW Micro-Link
Provide NEMA 6P and IP 68 Protection Mechanically Keyed to Eliminate Mismating Available in 2~6 Pole Male and Female Plugs Straight or Right‑Angled Configurations Single or Dual Keyway Design MICRO Series interconnects from REMKE Industries have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufactures. The MICRO Series of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.
Optional LEDs Optional Braided Shielding
Specifications
Specifications
Manufacturer Part Number
704A0131D
Manufacturer
Remke Industries
Product Series
MICRO
Family Series
Remke Industries Cordsets, MICRO Series
Description
Single Key (M12) SJOOW Micro-Link Female Plug Assembly, Straight Plug
Cable Type
SJOOW
Number of Pins
4
Connection Type
Straight Plug
Connection Configuration
Female to Flying Leads
Max Voltage
300 VAC
Current Rating
5 A
Connection
M12 x 1.00
Length
4 m
Connector Class
Micro (M12)
Cable Shielding
Foil
Number of Wires
4
Number of Keys
1
Wire Size Range
18
Operating Temperature
-34-90 °C
NEMA Rating
NEMA 6P
Illuminated
No
Status Indicator
None
Cordset Ends
Single-Ended
Cordset Type
Signal
Material
Aluminum
Protection Rating
IP68
Side 1 Gender
Female
Side 1 Angle
Straight
Side 2 Gender
Flying Leads
Side 2 Angle
Straight
Approvals
cUR, UR
Net Weight
0.895 lbs
Gross Weight
0.915 lbs
704A0131D
Remke Industries Cordsets, MICRO Series