Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70615NP Bryant Electric Plugs & Receptacles, LKG PLUG, 15A 250V, L6-15P, B/W
70615NP Bryant Electric Plugs & Receptacles, LKG PLUG, 15A 250V, L6-15P, B/W
Description
Plugs & Receptacles, Series
LKG PLUG, 15A 250V, L6-15P, B/W
Specifications
Specifications
| Manufacturer Part Number |
70615NP |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Black and White |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L6-15P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.1 lbs |
70615NP
Bryant Electric Plugs & Receptacles