Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
70630MBWP
Bryant Electric Plugs & Receptacles
LKG FLG-INLT, 30A 250V, L6-30P, WP
MFG Item Number
70630MBWP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-INLT, 30A 250V, L6-30P, WP
Specifications
Specifications
| Manufacturer Part Number |
70630MBWP |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flanged Inlet, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, White |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Straight |
| Connection Type |
Flanged Inlet |
| NEMA Configuration |
L6-30P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
70630MBWP
Bryant Electric Plugs & Receptacles