Series Information
| Manufacturer Part Number | 711-0019 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | Counter, 115VAC/60Hz, Rectangular, Resettable, 15in. Wire Leads, 1.98in.x0.99in. |
| Voltage | 115 VAC |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Wire Leads |
| Status Indicator | No |
| Resettable | Yes |
| Approvals | CE, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.29 lbs |