Series Information
| Manufacturer Part Number | 711-0020 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | 115 VAC,60Hz,RECT.,1.98in. x .99in., NON-RESET,15in. WIRE LEADS |
| Voltage | 115 VAC |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Wire Leads |
| Status Indicator | No |
| Resettable | No |
| Approvals | CE, UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.135 lbs |