Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
711C3N05 Meltric Plugs & Receptacles, Junction Box, Metal, 1/2in.NPT Entry,
711C3N05 Meltric Plugs & Receptacles, Junction Box, Metal, 1/2in.NPT Entry,
Description
Plugs & Receptacles, Series
Junction Box, Metal, 1/2in.NPT Entry,
Specifications
Specifications
| Manufacturer Part Number |
711C3N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box, Metal, 1/2in.NPT Entry, w/ Nylon Angle |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Box/Angle Adapter 30 Degree Poly Blue Size 1 1/2in. Npt |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.785 lbs |
711C3N05
Meltric Plugs & Receptacles