Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 711C3N07 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Junction Box, Metal, 3/4in.NPT Entry, w/ Nylon Angle |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Box/Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Box/Angle Adapter 30 Degree Poly Blue Size 1 3/4in. Npt |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.73 lbs |