Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
711C3N07T311
Meltric Plugs & Receptacles
BOX/ANGLE ADAPTER POLY BLUE SIZE 1
MFG Item Number
711C3N07T311
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX/ANGLE ADAPTER POLY BLUE SIZE 1
Specifications
Specifications
| Manufacturer Part Number |
711C3N07T311 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER POLY BLUE SIZE 1 3/4in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DSN12c, DSN20, PN12c, PN20, PN7c |
| Comments |
30°, Metal Box, Poly Angle, 3/4 " NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
711C3N07T311
Meltric Plugs & Receptacles