711C3N10C15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711C3N10C15

Meltric Plugs & Receptacles

711C3N10C15

Meltric Plugs & Receptacles
ANGLE/BOX SIZE.1 1in.NPT
MFG Item Number
711C3N10C15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
711C3N10C15
ANGLE/BOX SIZE.1 1in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 711C3N10C15
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE/BOX SIZE.1 1in.NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With DSN12c, DSN20, PN12c, PN20, PN7c
Comments 30°, Metal Box, Poly Angle, 1 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs