Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 711P0DP4 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Poly Handle w/Cord Grip, 1in.NPT, .680-.980in. Cable Size |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Handle W/Cord Grip Poly Blue Size 1 1in. Npt .680-.980 In |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.235 lbs |