Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
712C3N07C30 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER POLY BLUE SIZE 2
MFG Item Number
712C3N07C30
712C3N07C30 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER POLY BLUE SIZE 2
MFG Item Number
712C3N07C30
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX/ANGLE ADAPTER POLY BLUE SIZE 2
Specifications
Specifications
| Manufacturer Part Number |
712C3N07C30 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER POLY BLUE SIZE 2 3/4in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DR30, DS20, DS24c, DSN24c, DSN30 |
| Comments |
30°, Metal Box, Poly Angle, 3/4 " NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
712C3N07C30
Meltric Plugs & Receptacles