712C3N10T280

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

712C3N10T280

Meltric Plugs & Receptacles

712C3N10T280

Meltric Plugs & Receptacles
ANGLE/BOX SIZE.2 1in.NPT
MFG Item Number
712C3N10T280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
712C3N10T280
ANGLE/BOX SIZE.2 1in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 712C3N10T280
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE/BOX SIZE.2 1in.NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With DR30, DS20, DS24c, DSN24c, DSN30
Comments 30°, Metal Box, Poly Angle, 1 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs