Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 712C3N12 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Metal Box w/Nylon Angle, 1-1/4in.NPT Entry |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Box/Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Box/Angle Adapter 30 Degree Poly Blue Size 2 1 1/4in. Npt |
| Net Weight | 1.65 lbs |
| Gross Weight | 1.65 lbs |