712C7N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

712C7N10

Meltric Plugs & Receptacles

712C7N10

Meltric Plugs & Receptacles
Aluminum Wall Box, 1in.NPT Entry,
MFG Item Number
712C7N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
712C7N10
Aluminum Wall Box, 1in.NPT Entry,

Series Information

Specifications

Specifications
Manufacturer Part Number 712C7N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Aluminum Wall Box, 1in.NPT Entry, Includes 70 Degree Poly Angle
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With Power Entry Inlets and Outlets
Comments Box/Angle Adapter 70 Degree Poly Blue Size 2 1in. Npt
Net Weight 4.675 lbs
Gross Weight 4.96 lbs