Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
712P0S20443 Meltric Plugs & Receptacles, POLY HANDLE SIZE.2 1.12in.-1.25in.
MFG Item Number
712P0S20443
712P0S20443 Meltric Plugs & Receptacles, POLY HANDLE SIZE.2 1.12in.-1.25in.
MFG Item Number
712P0S20443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POLY HANDLE SIZE.2 1.12in.-1.25in.
Specifications
Specifications
| Manufacturer Part Number |
712P0S20443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
POLY HANDLE SIZE.2 1.12in.-1.25in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Clamp & Bushing Self Ejecting Poly Blue Size 2 1.125-1.250 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
712P0S20443
Meltric Plugs & Receptacles