713-1103/107-9037/032-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713-1103/107-9037/032-000

Wago Terminals

713-1103/107-9037/032-000

Wago Terminals
1-conductor female connector,
MFG Item Number
713-1103/107-9037/032-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
713-1103/107-9037/032-000
1-conductor female connector,

Series Information

Specifications

Specifications
Manufacturer Part Number 713-1103/107-9037/032-000
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female connector, 2-row; 100pct. protected against mismating; Screw flange; Strain
Number of Ports 6
Wire Size Range 28-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Black
Approvals UL
Net Weight 0.0319 lbs
Gross Weight 0.01 lbs