713-1105/037-047

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713-1105/037-047

Wago Terminals

713-1105/037-047

Wago Terminals
1-conductor female connector, 2-row
MFG Item Number
713-1105/037-047
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
713-1105/037-047
1-conductor female connector, 2-row

Series Information

Specifications

Specifications
Manufacturer Part Number 713-1105/037-047
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female connector, 2-row 100pct. protected against mismating, black
Number of Ports 10
Wire Size Range 28-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Black
Approvals UL
Net Weight 0.0138 lbs
Gross Weight 0.014 lbs