713-127

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713-127

Wago Cable Ties, 713 Series

713-127

Wago Cable Ties, 713 Series
Strain relief plate
Item Number
713-127
MFG Item Number
7130127
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, 713 Series
Item #
713-127
Strain relief plate

713 Series Information

  • THR Male Headers
  • Separated Pin Slots
  • 100% Protected Against Mismating
  • Coding Pins Available


Specifications

Specifications
Manufacturer Part Number 7130127
Manufacturer Wago
Product Series 713
Family Series Wago Cable Ties, 713 Series
Description Strain relief plate
Type Terminal Block
Material Polyamide
Environment Yes
Color Black
Special Properties Weather Resistant
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Net Weight 0.0018 lbs
Gross Weight 0.002 lbs