The store will not work correctly when cookies are disabled.
-
Item Number
713-1105/037-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
713-1107/037-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
713-1103
Wago Plugs & Receptacles, 713 Series
Product Description
2-conductor female connector
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
713-126
Wago Cable Ties, 713 Series
Product Description
Strain relief plate
Specifications
Specifications
Type |
Terminal Block |
Environmental |
Yes |
Color |
Black |
Weather Resistant |
Yes |
Heat Stabilized |
Yes |
Mounting |
Screw |
Package Quantity |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
713-1104
Wago Plugs & Receptacles, 713 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
713-1104/107-9037
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
713-1106
Wago Plugs & Receptacles, 713 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
713-1107
Wago Plugs & Receptacles, 713 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
713-1107/037-9037
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
713-1108
Wago Plugs & Receptacles, 713 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-16 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
713
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved