Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
713-1423/105-000/997-405 Wago Terminal Blocks, 713 Series, THR male header, 2-row0.8 x 0.8 mm
713-1423/105-000/997-405 Wago Terminal Blocks, 713 Series, THR male header, 2-row0.8 x 0.8 mm
Item Number
713-1423/105-000/997-405
This item cannot be canceled or returned
Description
Terminal Blocks, 713 Series
Item #
713-1423/105-000/997-405
THR male header, 2-row0.8 x 0.8 mm
- THR Male Headers
- Separated Pin Slots
- 100% Protected Against Mismating
- Coding Pins Available
Specifications
Specifications
| Manufacturer Part Number |
60377840 |
| Manufacturer |
Wago |
| Product Series |
713 |
| Family Series |
Wago Terminal Blocks, 713 Series |
| Description |
THR male header, 2-row0.8 x 0.8 mm solder pin angled, black |
| Number of Levels |
2 |
| Number of Poles |
6 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.5 mm |
| Length |
2.4 mm |
| UL Voltage |
150 VAC |
| Current Rating |
10 A |
| CSA Voltage |
150 VAC |
| IEC Voltage |
250 VAC |
| Color |
Black |
| PCB Contact |
THR |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-212 °F |
| Plug Entry Position |
Side |
| Plug Gender |
Male |
| Approvals |
UR |
| Net Weight |
0.0044 lbs |
| Gross Weight |
0.005 lbs |
713-1423/105-000/997-405
Wago Terminal Blocks, 713 Series