713-1429/117-000
Wago Plugs & Receptacles, 713 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713-1429/117-000

Wago Plugs & Receptacles, 713 Series

713-1429/117-000

Wago Plugs & Receptacles, 713 Series
THR male header, 2-row
Item Number
713-1429/117-000
MFG Item Number
51234774
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 713 Series
Item #
713-1429/117-000
THR male header, 2-row

713 Series Information

  • THR Male Headers
  • Separated Pin Slots
  • 100% Protected Against Mismating
  • Coding Pins Available


Specifications

Specifications
Manufacturer Part Number 51234774
Manufacturer Wago
Product Series 713
Family Series Wago Plugs & Receptacles, 713 Series
Description THR male header, 2-row
Number of Contacts 18 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 150 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals UR
Comments THR Male Headers for Reflow Soldering in SMT Applications
Net Weight 0.0123 lbs
Gross Weight 0.012 lbs