713C3N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713C3N10

Meltric Plugs & Receptacles

713C3N10

Meltric Plugs & Receptacles
Metal Box with Nylon Angle, 1in.NPT
MFG Item Number
713C3N10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
713C3N10
Metal Box with Nylon Angle, 1in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 713C3N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Metal Box with Nylon Angle, 1in.NPT Entry
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With Power Entry Inlets and Outlets
Comments Box/Angle Adapter 30 Degree Poly Blue Size 3 1in. Npt
Net Weight 1.535 lbs
Gross Weight 1.74 lbs