Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
713C3N12
Meltric Plugs & Receptacles
Metal Box with Nylon Angle, 1-1/4in.
Description
Plugs & Receptacles, Series
Metal Box with Nylon Angle, 1-1/4in.
Specifications
Specifications
| Manufacturer Part Number |
713C3N12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Box with Nylon Angle, 1-1/4in. NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Box/Angle Adapter 30 Degree Poly Blue Size 3 1 1/4in. Npt |
| Net Weight |
1.725 lbs |
| Gross Weight |
1.725 lbs |
713C3N12
Meltric Plugs & Receptacles