Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
713C7N10C30 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER POLY BLUE SIZE 3
MFG Item Number
713C7N10C30
713C7N10C30 Meltric Plugs & Receptacles, BOX/ANGLE ADAPTER POLY BLUE SIZE 3
MFG Item Number
713C7N10C30
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BOX/ANGLE ADAPTER POLY BLUE SIZE 3
Specifications
Specifications
| Manufacturer Part Number |
713C7N10C30 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
BOX/ANGLE ADAPTER POLY BLUE SIZE 3 1in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
DR50, DS30, DS37c, DSN37c, DSN60 |
| Comments |
70°, Metal Box, Poly Angle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
713C7N10C30
Meltric Plugs & Receptacles