Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
713P0DP4443
Meltric Plugs & Receptacles
HANDLE w/CORD GRIP SELF EJECTING
MFG Item Number
713P0DP4443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE w/CORD GRIP SELF EJECTING
Specifications
Specifications
| Manufacturer Part Number |
713P0DP4443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE w/CORD GRIP SELF EJECTING POLY BLUE SIZE 3 1in. NPT .680-.980 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
713P0DP4443
Meltric Plugs & Receptacles