Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
713P0EP4 Meltric Plugs & Receptacles, Poly Handle w/Cord Grip, 1-1/4in.NPT,
713P0EP4 Meltric Plugs & Receptacles, Poly Handle w/Cord Grip, 1-1/4in.NPT,
Description
Plugs & Receptacles, Series
Poly Handle w/Cord Grip, 1-1/4in.NPT,
Specifications
Specifications
| Manufacturer Part Number |
713P0EP4 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle w/Cord Grip, 1-1/4in.NPT, .980-1.260in. Cable Size |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Cord Grip Poly Blue Size 3 1 1/4in. Npt .980-1.260 In |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0624 lbs |
713P0EP4
Meltric Plugs & Receptacles