Series Information
| Manufacturer Part Number | 714-116 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor female plug; push-button; 1.5 mm_; Pin spacing 3.5 mm; 16-pole; 1,50 mm_; black |
| Number of Ports | 16 |
| Wire Size Range | 24-16 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 320 V |
| Color | Black |
| Approvals | CCA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |